Buy more than* S$200* and get FREE SHIPPING

Terminal Block Screwdriver

5.00 (1)
Cutting Edge
(-) 2.5 x 0.4mm
Shaft Length (mm)
74.5
Weight (g)
26.2
Overall Length (mm)
174
TRUSCO Part Number
437-5891
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 210-719-PK 89687473 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
WAGO terminal of electric wire connection
5
From Japan
On 2018-01-20 16:31:59
I think that the cutting edge is perfect for 2.5 mm width, but when you loosen the minus screw etc., it sometimes happens that the cutting edge bends or the cutting edge is chipped, so I feel that the strength of the cutting edge is a little weak.
This review is about item#89687473.

Related Products