Buy more than* S$200* and get FREE SHIPPING

Line Marking Tape

5.00 (1)
Tape Thickness (mm)
0.2
Tape Length (m)
33
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Elongation (%) Adhesive Base Material Color TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Elongation (%) Adhesive Base Material Color TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Rubber-based Soft vinyl chloride (lead-free) Red 432-9902 3-1416 500 36 3 1Roll 1 4169PV8-R 89687595 -
Discontinued
[x]
- Rubber-based Soft vinyl chloride (lead-free) Blue 432-9881 3-1416 500 36 3 1Roll 1 4169PV8-B 89687577 -
Discontinued
[x]
180 Rubber type PVC Yellow 399-1512 - - 36.0 3.00 1Roll 1 4169PV8 09334491 -
Discontinued
[x]
180 Rubber type PVC White 399-1504 - - 36.0 3.00 1Roll 1 4169PV8 09334507 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Factory's divider line
5
From Japan
On 2008-12-03 09:19:17
It is cheap and cheap and affordable. If you increase the color of red, blue etc., it will be easier to use, so thank you.
This review is about item#09334507.

Related Products