Buy more than* S$200* and get FREE SHIPPING

Impact Socket Adapter

4.67 (3)
Caution
Please use an electric drill with clutch or impact. Do not apply excessive force or shallow hangs and hang diagonally against the bolt and nut. There is a possibility of damage. Do not use the tool for anything else besides its intended purpose., Please use an electric drill with clutch or impact. Do not apply excessive force or shallow hangs and hang diagonally against the bolt and nut. There is a possibility of damage. Do not use the tool for anything else besides its intended purpose.
Purpose
For strong power electric tool models (14.4V or18V), assembly and disassembly in narrow building and construction site., For strong power electric tool models (14.4V or18V), assembly and disassembly in narrow building and construction site.
2015 Trusco Published Pages
2 0228
2014 TRUSCO Published Page
2-0223
Hex Shaft: Width Across Flat (mm)
6.35
Plug Angle (mm)
12.7
Weight (g)
60
Overall Length (mm)
68
Material
SCM435
TRUSCO Part Number
433-0943
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FNA-4DX 89688076 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-12-12 16:31:13
Sockets of different sizes can be used quickly and are very useful.
This review is about item#89688076.
Mechanical repair
5
From Japan
On 2016-04-13 14:41:48
It is used for detaching bolts and nuts during machine repair. It is convenient all the time even if you apply considerable torque.
This review is about item#89688076.
Used for tightening bolts of machinery etc.
4
From Japan
On 2015-01-15 23:24:17
I use it because durability is the best
This review is about item#89688076.

Related Products