Buy more than* S$200* and get FREE SHIPPING

Drill Socket Adapters

4.50 (2)
Caution
For your safety, use it in the range of guaranteed torque. To much load may break hex shank portion. Use the electric drill with clutch or impact. Do not use it any other than its intended purpose.
Shank Diameter (mm)
6.35
Torque (N, m)
75 (guarantee)
Body Outside Diameter (phi mm)
18
Material
SCM435
...see all
Product Options
ADD TO CART
Unit Length (mm) Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Length (mm) Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 12.7 60 68 433-0897 1PC 1 ESA-4DX 89688137 12.65 SGD
In stock
37 9.5 50 64 433-0871 1PC 1 ESA-3DX 89688121 12.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Factory work in general
5
From Japan
On 2015-10-24 18:53:09
Purchase in order to broaden the reach of the impact driver. Because nowadays drivers are usually more torque 160Nm, it is unreasonable in the 6.35 of the axis. Since this product is also 75Nm is guaranteed torque, we are going to use to the extent for fast forward. Brand item that displays the torque range is less TOP product is not trust. 36㎜ are overworked ratchet nearly every day for more than 20 years, but is active in the still without corruption.
This review is about item#89688137.
Bolt desorption of
4
From Japan
On 2015-02-03 22:51:24
Since the frequency of use is shallow, you want to use for a long time
This review is about item#89688137.

Related Products