Buy more than* S$200* and get FREE SHIPPING

Socket for Electric Drill

Caution
Please use an electric drill with clutch or impact. Do not apply excessive force or shallow hangs and hang diagonally against the bolt and nut. There is a possibility of damage. Do not use the tool for anything else besides its intended purpose., Please use an electric drill with clutch or impact. Do not apply excessive force or shallow hangs and hang diagonally against the bolt and nut. There is a possibility of damage. Do not use the tool for anything else besides its intended purpose.
Purpose
Ivy form tie dedicated tip tool., Ivy form tie dedicated tip tool.
2015 Trusco Published Pages
2 0215
2014 TRUSCO Published Page
2-0209
Outer Diameter (mm)
19
Hexagon Axis Shank Diameter
6.35(mm)
Depth (mm)
(Nut receiving portion) 20
Opposite Side Dimension(mm)
10
Weight (g)
60
Overall Length (mm)
63
Material
Special alloy steel
TRUSCO Part Number
452-1501
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EIS-10 89688532 12.99 SGD
In stock
ADD TO CART

Related Products