Buy more than* S$200* and get FREE SHIPPING

Wire Stripper

5.00 (1)
Purpose
Use it for the stripping of cable intermediate coating. Use it for the cutting operation of copper wire and aluminum composite wire. Use it for crimping work of insulated terminal.
Compatible Electric Wire (mm2)
0.2 to 6
Weight (g)
275
Overall Length (mm)
210
TRUSCO Part Number
439-1977
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PKY-2 89690833 45.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automotive wiring
5
From Japan
On 2014-12-08 12:43:09
Essentials of wiring work with a tool that they know and love from previous. Life, but is about two years with a fairly hard Rich variety of cables that can be used and the price is cheaper Also it can be used such as a coaxial from the optical cable.

Related Products