Buy more than* S$200* and get FREE SHIPPING

Tabletop Sealers

4.80 (5)
Power (V)
100
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Seal Capacity (mm) TKG Part Number (2015) Seal Size (Width W x Length L) (mm) Body Dimensions (Width x Depth x Height) (mm) Power Consumption (W) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Seal Capacity (mm) TKG Part Number (2015) Seal Size (Width W x Length L) (mm) Body Dimensions (Width x Depth x Height) (mm) Power Consumption (W) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
452-2451 3 0890 3-1451 PE 0.5mm or less, PP 0.35mm or less - 2.5x200 85x325x230 400 2.4 1PC 1 NL-202J-W 89692565 -
Discontinued
[x]
452-2486 3 0890 3-1451 PE 0.6mm or less, PP 0.4mm or less - 2.5x300 92x455x280mm 660 3.8 1PC 1 NL-302J-W 89692574 -
Discontinued
[x]
452-2419 - - - 5-1258-1001 2.5x100 80x230x200 210 1.4 1pc 1 NL-102J-W 89692556 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Seal of packaging bag
5
From Japan
On 2017-07-19 18:34:43
I use it in Taipei abroad, but nothing inconvenient. It was made in Taiwan if it is often seen.
This review is about item#89692556.
Coffee bean sales
5
From Japan
On 2016-08-15 15:02:59
Compact and easy to use and easy to use. Also, when the maker taught us how to use it, I got a very kind and polite response!
This review is about item#89692556.
Creation of PP clear holder
5
From Japan
On 2015-11-18 15:04:58
I welded more firmly than I thought, even with a thick material, I am relieved with dialing power. It is a question as to how much tolerance of expendables is.
This review is about item#89692574.
3 g subdivision of small bags
4
From Japan
On 2015-02-24 13:29:03
Since the seal width is 2.5 mm, there is a sense of stability in the sealed part compared to the inexpensive type with a seal width of 2 mm. The price is a bit high, but the feeling is good.
This review is about item#89692574.
Build a bag
5
From Japan
On 2014-11-19 21:21:28
Easy and clean finish. Until now I was using a soldering iron, but I am moved by the great merit.
This review is about item#89692565.

Related Products