NoteBuy more than* S$200* and get FREE SHIPPING

Paper Craft Scissors

2015 Trusco Published Pages
2 0642
2014 TRUSCO Published Page
2-0627
Blade Thickness (mm)
3.0
Cutting Capacity
Cardboard, cardboard, thin cloth, paper
Blade Length (mm)
75
Weight (g)
129
Overall Length (mm)
207
Material
Cutting part: stainless steel cutlery (SUS420J2).Handle: glass-filled nylon 66. Tack: glass fiber-filled nylon 66
TRUSCO Part Number
432-7381
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 NO15102 89693213 25.45 SGD
Shipped after 2016-12-05

Related Products