Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hexagonal Bar Wrenches

5.00 (1)
Caution
Ball part can not be final tightened., Ball part can not be final tightened.
2015 Trusco Published Pages
2 0473
2014 TRUSCO Published Page
2-0458
Mass (g/set)
412
Material
Chrome vanadium steel
Set Contents
1.5,2,2.5,3,4,5,6,8,10
TRUSCO Part Number
448-2131
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PC) 1 2212H-10CN 89693615 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in a narrow place.
5
From Japan
On 2015-02-26 13:59:48
Making is solid. When using it you can be relieved with the feeling of use of PB as before. When used on the ball side, the short side is short, so it is easy to rotate even in a narrow place. Also, since the bend is an angle of 100 degrees, it is a natural way to hold and easy to use.
This review is about item#89693615.

Related Products