Buy more than* S$200* and get FREE SHIPPING

Powerful Pliers

5.00 (2)
...see all>
Product Options
ADD TO CART
Handle Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Cutting Capacity (Phi mm) Aluminum Wire Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Hard Wire Cutting Ability (phi mm) Piano Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Cutting Capacity (Phi mm) Aluminum Wire Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Hard Wire Cutting Ability (phi mm) Piano Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Comfort type 409 225 447-0214 2-0533 14 14 3 2.5 1PC 1 0202-225 89694297 65.99 SGD
In stock
Comfort type 342 200 447-0206 2-0533 13 13 2.8 2.2 1PC 1 0202-200 89694281 56.99 SGD
In stock
Plastic coating 298 200 447-0176 - 13 13 2.8 2.2 1PC 1 0201-200 89694254 48.99 SGD
In stock
Plastic coating - 225 447-0184 2-0533 14 14 3 2.5 1PC 1 0201-225 89694263 56.99 SGD
In stock
Comfort type 240 180 447-0192 2-0533 11.5 11.5 2.5 2 1PC 1 0202-180 89694272 51.99 SGD
In stock
Plastic coating 202 180 446-7094 2-0533 11.5 11.5 2.5 2 1PC 1 0201-180 89694245 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring and wire cutting work
5
From Japan
On 2018-02-14 10:09:48
I think it is very solid and very easy to use.
This review is about item#89694281.
For protection of crops
5
From Japan
On 2017-06-20 17:39:37
A wire mesh is placed at the edge of the field No hand hurts even if you use pliers all day
This review is about item#89694281.

Related Products