Buy more than* S$200* and get FREE SHIPPING

Electronics Nipper

3.67 (3)
...see all>
Product Options
ADD TO CART
Cutting Capacity (phi mm) Soft Wire Weight (g) Overall Length (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Handle TRUSCO Part Number Cutting Capacity (phi mm) Medium Hard Wire Cutting Capacity (phi mm) Hard Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (phi mm) Soft Wire Weight (g) Overall Length (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Handle TRUSCO Part Number Cutting Capacity (phi mm) Medium Hard Wire Cutting Capacity (phi mm) Hard Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.0 80 110 - - - - 2.0 1.2 1pc 1 7001-110 19074405 39.99 SGD
Shipped after 2018-04-27
4.0 126 140 - - - 446-8473 2.5 1.8 1pc 1 7001-140 19074423 39.99 SGD
In stock
4.0 171 160 - - - 446-8481 2.8 2.0 1pc 1 7001-160 19074457 40.99 SGD
In stock
4.0 200 180 - - - 446-8490 3.0 2.5 1pc 1 7001-180 19074466 42.99 SGD
In stock
3.0 91 110 2 0582 2-0563 Plastic coating 446-8546 - 1.2 1PC 1 7011-110 89694534 55.99 SGD
In stock
3.0 80 125 - - - 446-8465 2.3 1.5 1pc 1 7001-125 19074414 46.99 SGD
In stock
4.0 150 140 - - - 766-6071 2.5 1.8 1pc 1 7002-140 19074448 59.99 SGD
In stock
4.0 206 160 - - - 766-6080 2.8 2.0 1pc 1 7002-160 19074475 57.99 SGD
Shipped after 2018-04-26
4.0 252 180 - - - 766-6098 3.0 2.5 1pc 1 7002-180 19074484 59.99 SGD
In stock
4.0 154 140 - - - - 2.5 1.8 1pc 1 7005-140 19074502 64.99 SGD
Shipped after 2018-04-26
4.0 207 160 - - - - 2.8 2.0 1pc 1 7005-160 19074518 72.99 SGD
In stock
3.0 119 125 - - - - 2.3 1.5 1pc 1 7005-125 19074493 59.99 SGD
Shipped after 2018-04-27
3.0 119 125 - - - 766-6063 2.3 1.5 1pc 1 7002-125 19074432 58.99 SGD
Shipped after 2018-04-26
4.0 246 180 - - - - 3.0 2.5 1pc 1 7005-180 19074527 72.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-11-26 15:37:50
It is the best sharpness. I bought it in various ways, but what was it like with my previous nippers?
This review is about item#19074466.
Electrical construction
1
From Japan
On 2016-03-21 20:35:14
Although we are an electric company, I can not use this. The cutting of VA 1.6 × 2 finally enough to clench teeth 2 mm × 3 cores. KEIBA and Mary are better. Failure failed!
This review is about item#19074527.
Repair of agricultural machinery
5
From Japan
On 2016-02-27 14:41:21
Satisfied with sharp edges and sharp sharpness
This review is about item#19074457.

Related Products