Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Goggles

2015 Trusco Published Pages
3 0005
2014 TRUSCO Published Page
3-0018
Lens Thickness (mm)
2.4
Material (lens)
Polycarbonate
Temple Color
Gray
Material (frame)
Plastic
Frame Color
Gray
Lens Color
Clear
Standard
JIS T8147 standard products
Weight (g)
35
TRUSCO Part Number
447-8819
Specification
Outside: scratch proof, inside: defogging, chemical resistance, UV cut, angle adjustable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 X-9179 89700265 -
Discontinued
[x]
ADD TO CART

Related Products