Buy more than* S$200* and get FREE SHIPPING

Trash Bag

4.00 (1)
2015 Trusco Published Pages
4 2051
2014 TRUSCO Published Page
3-1091
Mass (g /package)
230
Width (mm)
700
Length (mm)
750
Capacity (L)
45
Color
Translucent
Thickness (mm)
0.02
Material
High density polyethylene (HDPE)
TRUSCO Part Number
440-7521
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 HI-70 89700457 3.83 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Clothes, storage of tires, etc. of the bike. Rainy weather bike and bicycle traveling in the luggage of rain.
4
From Japan
On 2015-06-12 07:25:00
Those that repeatedly out and, is easy and convenient to do not need to bind to temporarily store. Since the semi-transparent but also may point the contents can be determined, but the reverse does not want to be seen the contents to, I think that may also opaque type of goods for when you do not want to hit the light.
This review is about item#89700457.

Related Products