Buy more than* S$200* and get FREE SHIPPING

Anti-Slip Tape

Purpose
For indoor use. Ideal for non-slip mat
2015 Trusco Published Pages
3 0784
2014 TRUSCO Published Page
3-1405
Weight (kg/package)
0.1
Tape Length (mm)
4000
Adhesive Power (N/10mm)
13.28
Adhesive
Acrylic
Tape Thickness (mm)
2
Base Material
Polyester
Tape Width (mm)
40
Color
White
Material
(Suction surface) acrylic resin
TRUSCO Part Number
442-8897
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SD-404 89700527 12.32 SGD
In stock
ADD TO CART

Related Products