Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cold Protection Boots W-Dx-Ii Orange

2015 Trusco Published Pages
3 0481
2014 TRUSCO Published Page
3-0313
Material (toe core)
None
Foot Width
3E
Standard Weight (g/1 leg)
About 1120
Material (Sole)
Synthetic rubber
Material (Skin)
Body / synthetic fibers, reinforced / artificial leather
Length (cm)
35
Color
orange
Specification
Outer sole vis type
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5 434-1058 1Pair 1 FPB001.09-26.5 89701114 409.99 SGD
Shipped after 2018-06-22
28.5 434-1074 1Pair 1 FPB001.09-28.5 89701132 429.99 SGD
Shipped after 2018-06-22
27.5 434-1066 1Pair 1 FPB001.09-27.5 89701123 419.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products