Buy more than* S$200* and get FREE SHIPPING

Anti-Electrotatic Sneakers E30S

2015 Trusco Published Pages
3 0461
2014 TRUSCO Published Page
3-0291
Pressure-resistance Load (kN)
10+/-0.1
Reference Mass (g)
About 730 (26.5cm measurement)
Material (toe core)
Glass-fiber reinforced resin
Material (bottom)
Synthetic rubber
Foot Width
3E
Material (Upper)
Body / synthetic fibers, reinforced / artificial leather
Standard
JSAA A species certification
Color
Black x charcoal gray
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 434-0337 1Pair 1 E30S 9073 89701297 -
Discontinued
[x]
24.5 434-0361 1Pair 1 E30S 9073 89701324 -
Discontinued
[x]
26 434-0396 1Pair 1 E30S 9073 89701351 -
Discontinued
[x]
26.5 434-0400 1Pair 1 E30S 9073 89701367 -
Discontinued
[x]
27 434-0418 1Pair 1 E30S 9073 89701376 -
Discontinued
[x]
27.5 434-0426 1Pair 1 E30S 9073 89701385 -
Discontinued
[x]
28 434-0434 1Pair 1 E30S 9073 89701394 -
Discontinued
[x]
29 434-0442 1Pair 1 E30S 9073 89701403 -
Discontinued
[x]
30 434-0451 1Pair 1 E30S 9073 89701412 -
Discontinued
[x]
24 434-0353 1Pair 1 E30S 9073 89701315 -
Discontinued
[x]
25 434-0370 1Pair 1 E30S 9073 89701333 -
Discontinued
[x]
23.5 434-0345 1Pair 1 E30S 9073 89701306 -
Discontinued
[x]
25.5 434-0388 1Pair 1 E30S 9073 89701342 -
Discontinued
[x]
22.5 434-0329 1Pair 1 E30S 9073 89701281 -
Discontinued
[x]
ADD TO CART

Related Products