Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anti-Electrotatic Sneakers E50S

4.00 (1)
2015 Trusco Published Pages
3 0461
2014 TRUSCO Published Page
3-0291
Pressure-resistance Load (kN)
10+/-0.1
Reference Mass (g)
About 760 (26.5cm measurement)
Material (toe core)
Glass-fiber reinforced resin
Material (bottom)
alphaGEL (R) + synthetic rubber
Foot Width
3E
Material (Upper)
Artificial leather
Standard
JSAA A species certification
Color
Black x Black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 434-0485 1Pair 1 FIE50S.9090-23.5 89701446 -
Discontinued
[x]
25 434-0515 1Pair 1 FIE50S.9090-25.0 89701473 -
Discontinued
[x]
26 434-0531 1Pair 1 FIE50S.9090-26.0 89701491 -
Discontinued
[x]
27 434-0558 1Pair 1 FIE50S.9090-27.0 89701516 -
Discontinued
[x]
28 434-0574 1Pair 1 FIE50S.9090-28.0 89701534 -
Discontinued
[x]
30 434-0591 1Pair 1 FIE50S.9090-30.0 89701552 -
Discontinued
[x]
25.5 434-0523 1Pair 1 FIE50S.9090-25.5 89701482 -
Discontinued
[x]
26.5 434-0540 1Pair 1 FIE50S.9090-26.5 89701507 -
Discontinued
[x]
27.5 434-0566 1Pair 1 FIE50S.9090-27.5 89701525 -
Discontinued
[x]
29 434-0582 1Pair 1 FIE50S.9090-29.0 89701543 -
Discontinued
[x]
22.5 434-0469 1Pair 1 FIE50S.9090-22.5 89701421 -
Discontinued
[x]
23 434-0477 1Pair 1 FIE50S.9090-23.0 89701437 -
Discontinued
[x]
24 434-0493 1Pair 1 FIE50S.9090-24.0 89701455 -
Discontinued
[x]
24.5 434-0507 1Pair 1 FIE50S.9090-24.5 89701464 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On-site supervision
4
From Japan
On 2017-06-07 14:31:43
I feel a sense of incompatibility on the foot table for a while until I get used to shoes.
This review is about item#89701516.

Related Products