Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Waterproof Data Logger

5.00 (1)
2015 Trusco Published Pages
1 1075
Data Memory (dots)
(Temperature / humidity) each 16000
Protection Level
IP67 (container)
Temperature Display
(Minimum display) 0.1 degree C
Dimensions (Width W x Depth D x Height H) (mm)
90x15x34
Power
Coil type lithium battery (CR2477) x1 pieces (included)
Weight (g)
45
...see all>
Product Options
ADD TO CART
Measuring Temperature Range (degree C) Humidity Measurement Range (%) Measuring Target Sensor Type TRUSCO Part Number Humidity Display Accuracy Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Temperature Range (degree C) Humidity Measurement Range (%) Measuring Target Sensor Type TRUSCO Part Number Humidity Display Accuracy Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 - 120 - Humidity External 453-7190 - 1PC 1 KT-155FP 89702015 149.99 SGD
Shipped after 2018-05-01
-40 - 120 5-90 %RH temperature humidity External 453-7220 1 %RH 1PC 1 KT-255FP 89702006 169.99 SGD
In stock
-40 - 80 - temperature Built-in 453-7181 - 1PC 1 KT-155F 89702051 129.99 SGD
In stock
-40 - 80 5-90 %RH temperature humidity Built-in 453-7211 1 %RH 1PC 1 KT-255F 89702033 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Greenhouse temperature control
5
From Japan
On 2015-09-17 20:39:40
It was worried about trouble due to humidity because it is used in the green house, but it works reliably and reliability is enough.
This review is about item#89702051.

Related Products