Buy more than* S$200* and get FREE SHIPPING

Insulation Rubber Gloves

5.00 (4)
Purpose
For hot line work of low-pressure distribution line.
2015 Trusco Published Pages
3 0121
2014 TRUSCO Published Page
3-0225
Test Voltage (V/1 minute)
3000
Around Palms (cm)
23
Middle Finger Length (cm)
8.2
Overall Length (cm)
27
Weight (g)
82
Size
Free
Thickness (mm)
0.5
Material
Natural rubber
TRUSCO Part Number
436-3183
Specification
For electricity insulation (working voltage: DC 750V or less, AC 300 or less), regular self-checking not required
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 505 89703634 43.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Indoor wiring
5
From Japan
On 2018-01-07 23:35:26
Although it is one size, comfortable to wear is just right. Because it is thin, you can also grab the fine parts.
This review is about item#89703634.
For maintenance of hybrid vehicles.
5
From Japan
On 2017-10-12 18:17:24
Though it is thin, it has sufficient function and I am very satisfied.
This review is about item#89703634.
Inspection of wiring, exchange of wiring, rewiring of wiring by rearrangement etc.
5
From Japan
On 2017-04-14 22:28:36
Because it is a thin type, the condition of pinching of the base bolt etc. is appropriate and easy to carry out, so the work is smooth, I do not like dropping the screw, I like the finish of speedy.
This review is about item#89703634.
Electrical construction
5
From Japan
On 2015-11-25 14:35:59
The price is high, but the fitting feeling is good. Ring sleeve can handle well without problems. Durability is not tested.

Related Products