Buy more than* S$200* and get FREE SHIPPING

Telescopic container truck Dawley DLF type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Castle Diameter (phi mm)
75
Floor Level (mm)
128
Equal Load (kg)
180
...see all>
Product Options
ADD TO CART
Effective Dimension (Width) (mm) Weight (kg) TRUSCO Part Number Effective Dimension (Depth) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Dimension (Width) (mm) Weight (kg) TRUSCO Part Number Effective Dimension (Depth) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400-500 3.76 434-2241 600-700 1pc 1 DLF-7546 89712813 139.90 SGD
In stock
300-400 3.66 434-2186 400-500 1pc 1 DLF-7534 89712752 129.90 SGD
In stock
400-500 3.72 434-2232 500-600 1pc 1 DLF-7545 89712804 139.90 SGD
In stock
400-500 3.77 434-2259 650-750 1pc 1 DLF-7547 89712822 139.90 SGD
In stock
300-400 3.69 434-2194 500-600 1pc 1 DLF-7535 89712761 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Move baker container
5
From Japan
On 2016-04-11 15:29:50
It was lighter and cheaper than the one of the one we used to date, and it was good. The strength is also firm.
This review is about item#89712813.