Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sten lock chord length the same No. Mu

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
U Parts Diameter (phi mm)
4.8
Dimensions C (mm)
18.4
Dimensions B (mm)
50.0
Nominal Dimension
35
Weight (g)
100
Width (mm)
33.0
TRUSCO Part Number
431-3445
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 2500SSD35L 89714161 23.99 SGD
In stock
ADD TO CART