Buy more than* S$200* and get FREE SHIPPING

Veranda Box

4.30 (10)
2015 Trusco Published Pages
4 1146
2014 TRUSCO Published Page
3-2710
Color
Blue / White
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Capacity (L) Weight (kg) TRUSCO Part Number Outer Dimensions (Width x Depth x Height)(mm) Number of Storage Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Weight (kg) TRUSCO Part Number Outer Dimensions (Width x Depth x Height)(mm) Number of Storage Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 2.7 444-8642 620x490x460 20L plastic tank two 531x380x419 - 1PC 1 BD-BOX80 89715087 139.90 SGD
In stock
120 3.6 444-8634 780x490x490 Four 18L plastic tank 680x380x440 80 1PC 1 BD-BOX120 89715071 359.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
On-site rain curing
5
From Japan
On 2017-10-12 14:52:30
I bought it for rain curing. Size function It can be used without any problem at all.
This review is about item#89715071.
Used for loading for work
4
From Japan
On 2017-09-28 22:39:49
It is compact, has large capacity and is easy to use, and it is used as a miscellaneous storage box of the office.
This review is about item#89715071.
In the absence baggage of home delivery bags
5
From Japan
On 2017-06-26 08:44:27
I am satisfied because the size is just right and the key is also attached. When checking with a company of several courier companies by telephone, "I set up a receipt stamp with a BOX that can not move or carry around by being locked, and if it is self-responsibility in the event of a theft lost, even commercially available BOX is OK" I installed this here.
This review is about item#89715071.
For home gardening, put the use fertilizer etc
5
From Japan
On 2016-11-03 06:52:20
For household gardens, it is just right to put in fertilizer etc for use. I will store it in a light tiger. I feel that the appearance strength is insufficient, but it is good because the price is cheap anyway.
This review is about item#89715071.
I use it instead of a trash can in the garage.
4
From Japan
On 2015-12-13 22:36:11
In the garage, the garbage bag specified by the government office comes to clams as the cat comes to clams, so I use it to keep it, because it is easy to lock and easy to handle, it is saved. Damage to cats has disappeared owing to your efforts.
This review is about item#89715071.
For camping equipment storage
4
From Japan
On 2015-07-29 17:41:04
As the container that housed the camping equipment began to collapse due to aged deterioration, a new storage box was necessary. I came to Monotaro as a result of looking for various sites. I do not know if it is good or bad because I just started using it, but I thought that this was the correct answer in that respect than the previous one. I think that I will understand from now on.
This review is about item#89715071.
Used for work storage
4
From Japan
On 2015-06-26 21:31:55
I bought the same thing elsewhere before, but this time it was pretty cheap, and it was saved without shipping costs. In other words, although this product is sturdy on the main body, plugging of the lid is easy to deteriorate, it will break and it will be helpful if you can improve.
This review is about item#89715071.
Garbage can
3
From Japan
On 2015-05-14 20:09:56
It was a bit smaller than the one sold at a major home center!
This review is about item#89715071.
It is a replacement for the same one.
5
From Japan
On 2015-03-12 14:56:05
There is no other suitable size for this size. Since it is slightly thin, the lid deteriorates with the passage of time, so there will be no problem if used indoors.
This review is about item#89715071.
Storage
4
From Japan
On 2014-07-31 14:37:51
I think that this amount is cheap if you deliver it.
This review is about item#89715071.

Related Products