Buy more than* S$200* and get FREE SHIPPING

Cremona Wader

2015 Trusco Published Pages
3 0484
2014 TRUSCO Published Page
3-0315
Foot Width
3E
Total Length (cm)
138
Inseam (cm)
78
Color
Tetsukon
Material
The laminated waterproof / soft PVC film on both sides of the Vinylon base fabric
...see all>
Product Options
ADD TO CART
Size (cm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 2.10 441-4608 1Pair 1 10068240 89716487 239.99 SGD
Shipped after 2018-05-28
27 2.45 441-4659 1Pair 1 10068270 89716532 239.99 SGD
In stock
24.5 2.20 441-4616 1Pair 1 10068245 89716496 239.99 SGD
Shipped after 2018-05-28
26 2.40 441-4641 1Pair 1 10068260 89716523 239.99 SGD
Shipped after 2018-05-28
25 2.25 441-4624 1Pair 1 10068250 89716505 239.99 SGD
Shipped after 2018-05-28
28 2.65 441-4667 1Pair 1 10068280 89716541 239.99 SGD
Shipped after 2018-05-28
25.5 2.35 441-4632 1Pair 1 10068255 89716514 239.99 SGD
Shipped after 2018-05-28
ADD TO CART