Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wire Stripper

5.00 (3)
Purpose
For PVC cable (in case of stiff coating wire, you might not be able to strip), For PVC cable (in case of stiff coating wire, you might not be able to strip)
Cutting Capacity
0.08 to 6 (10) mm 2 (AWG28-7)
Capability
Strip capacity 0.08 to 6 (10) mm 2 (AWG28-7)
Weight (g)
175
Overall Length (mm)
190
TRUSCO Part Number
449-6019
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9005000000 89718264 88.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2016-11-15 10:33:30
Cut is somewhat become Yamagata, it is excellent as a type plucking. Better to use the Gatchan type or vessel such as a scissors-type if seek the smoothness of the cut would be good. Clamp traces of the line is was less than that of the vessel. Price is doubled, but the work efficiency there is no need to pick a hole to match the wire diameter is up to about 1.5 times. Even than the original is taken if there since January? Properly and have a thing called the blade, as the type Mushiri would be this one 択.
This review is about item#89718264.
Power distribution work
5
From Japan
On 2016-04-14 16:43:09
Certain of the peel off in length. Unnecessary peel force. Sharpness is good. Convenient to buy good workability am satisfied really the like.
This review is about item#89718264.
Coating removal of wiring
5
From Japan
On 2016-03-29 22:06:32
Adjustment mechanism of the length is also easy to use, the peel off at a certain length, it is very convenient. Since the blade of sharpness is good, we can be processed into four simultaneous once if thin wiring. A high-performance than I thought, was a tool that seems that it was good to buy for the first time in a long time.
This review is about item#89718264.

Related Products