Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension Z (mm) Maximum Working Pressure (MPa) Dimension H (mm) Nominal Diameter Operating Temperature Range (deg C) Weight (g) Shape Material TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Z (mm) Maximum Working Pressure (MPa) Dimension H (mm) Nominal Diameter Operating Temperature Range (deg C) Weight (g) Shape Material TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1.0 36 13 5-35 23 Elbow 90 deg Hard polyvinyl chloride (PVC) 446-3048 3 1299 1PC 1 C-TSL13 89721992 0.99 SGD
In stock
18 1.0 58 25 5-35 73 - - 446-3081 - 1pc 1 C-TSL25 89722035 2.99 SGD
In stock
15 1.0 50 20 5-35 51 - - 446-3064 - 1pc 1 C-TSL20 89722017 1.99 SGD
In stock
13 1.0 43 16 5-35 36 - - 446-3056 - 1pc 1 C-TSL16 89722001 1.99 SGD
In stock
- - - - - - - - - - 1pc 1 C-TSL20X13 89722026 4.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
assembly
5
From Japan
On 2018-03-13 08:35:58
Even if I looked for it, I was saved because there were few things lining up in the shop front.
This review is about item#89722001.
Used for eco hot water supply
5
From Japan
On 2018-03-08 22:37:18
It is well-understood at drainage and its appearance is also beautiful. We will continue to use it frequently
This review is about item#89722017.
Original Cyclonic Cleaner
5
From Japan
On 2017-07-08 10:23:01
Purchased as a part of DIY's own cyclone cleaner. I hope you see the garbage.
This review is about item#89722035.

Related Products