Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BSK End Mill Drill Case

4.33 (9)
Storage Capacity (pcs)
1
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material Specification Mass (g /package) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Diameter (phi mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material Specification Mass (g /package) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Diameter (phi mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
448-5734 1 0084 1-0060 Polypropylene (PP) Main body, lid set 28.2 28.4x28.4x132.0 23 124-182 1Bag(1PC) 1 BSK-23M 89723207 1.99 SGD
In stock
448-5718 1 0084 1-0060 Polypropylene (PP) Main body, lid set 13.4 18.0x18.0x129.2 14 123-192 1Bag(1PC) 1 BSK-14L 89723182 1.99 SGD
In stock
448-5696 - - - - 40.5 14.5x14.5x111.6 11 105-170 1bag(5pc) 1 BSK-11L 89723164 4.99 SGD
In stock
448-5700 - - - - 30.5 14.5x14.5x84.3 11 78-121 1bag(5pc) 1 BSK-11M 89723173 3.99 SGD
In stock
448-5726 - - - - 8.6 18.0x18.0x86.7 14 82-118 1bag(1pc) 1 BSK-14M 89723191 1.99 SGD
In stock
448-5742 - - - - 56.5 32.0x32.0x206.0 26 200-310 1bag(1pc) 1 BSK-26L 89723216 3.99 SGD
In stock
448-5751 - - - - 43.3 32.0x32.0x156.0 26 150-200 1bag(1pc) 1 BSK-26M 89723225 2.99 SGD
In stock
448-5688 - - - - 51.0 13.0x13.0x73.0 9 69-98 1bag(10pc) 1 BSK-09M 89723155 5.99 SGD
In stock
448-5670 - - - - 74.0 13.0x13.0x101.5 9 98-156 1bag(10pc) 1 BSK-09L 89723146 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Drill storage case
5
From Japan
On 2018-05-13 13:48:38
I have stored more than 8 mm drill taps ... As for the end mill, since the case is 1 mm or more, the cutting edge can be sufficiently guarded
This review is about item#89723191.
Storage of cutlery
1
From Japan
On 2016-08-30 19:47:44
I ordered L, but M has arrived. It has been opened, so I will go, it is a shock.
This review is about item#89723191.
Case of hammer drill blade
5
From Japan
On 2016-07-16 18:46:05
It is a thing with no problem to use, it was cheaper than anywhere, it is saved
This review is about item#89723216.
End mill protection organization
5
From Japan
On 2016-06-01 13:24:30
Since it is clear it is easy to grasp inside As there is no roughness on the surface so it is difficult to add dirt
This review is about item#89723191.
End mill storage
5
From Japan
On 2016-04-26 22:12:12
Since it is transparent it is a pretty nice feeling. The price is also cheap and I appreciate it.
This review is about item#89723155.
Acupuncture, storage after autoclave of acupuncture tube
5
From Japan
On 2016-04-13 15:13:52
What can be autoclaved. I have all sizes.
This review is about item#89723207.
To organize by size
4
From Japan
On 2016-02-17 21:41:08
Even if the size variations fit to some extent, small diameter sizes are convenient for storage as several pieces can be put together. It is nice feeling because it is easy to understand and easy to use if it displays on the case.
This review is about item#89723146.
Autoclave of acupuncture
4
From Japan
On 2016-01-12 16:13:19
Because there are two small holes in the case, the preservation of the acupuncture after autoclaving is incomplete. So to preserve, it is hard to have to protect with bags.
This review is about item#89723191.
Organize tools
5
From Japan
On 2014-11-30 05:47:02
· Since the adjuster function is attached, tools with different lengths can be stored. · Since it has a quadrilateral cross-sectional shape, a label sticker is easy to stick.
This review is about item#89723207.

Related Products