Buy more than* S$200* and get FREE SHIPPING

TPK Tap Case

4.00 (2)
...see all
Product Options
ADD TO CART
Compatible Size (mm) Weight (g) Material TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Storage Capacity (pcs) Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (mm) Weight (g) Material TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Storage Capacity (pcs) Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Phi10x84 53.6 Polypropylene (PP) 448-6056 Main body/ lid all-in-on case 4 1188 1-0306 10 120.5x94.5x18.0 1PC 1 TPK-10 89723426 2.14 SGD
In stock
Phi12x92 41.2 Polypropylene (PP) 448-6064 Main body/ lid all-in-on case 4 1188 1-0306 5 74.0x102.3x21.0 1PC 1 TPK-12 89723435 2.18 SGD
In stock
Phi3x54 10.0 Polypropylene (PP) 448-6021 Main body/ lid all-in-on case 4 1188 1-0306 10 54.0x62.5x9.0 1PC 1 TPK-03 89723392 0.97 SGD
In stock
Phi8x79 39.2 Polypropylene (PP) 448-6048 Main body/ lid all-in-on case 4 1188 1-0306 10 99.5x88.5x15.5 1PC 1 TPK-08 89723417 1.84 SGD
In stock
phi6x70 25.3 - 448-6030 - - - 10 78.0x78.5x12.6 1pc 1 TPK-06 89723401 1.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Storage of tap
4
From Japan
On 2016-07-01 23:24:27
The strength and accuracy is not satisfactory, I think so difficult to open a little. Also, when you open, so it would out tumbled the tap If you do not care, still good and the presser is provided.
This review is about item#89723392.
Each of the storage of the tap
4
From Japan
On 2015-03-11 19:45:05
It will not carry one each in just Iii size
This review is about item#89723417.

Related Products