Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PP wooden handle hand duster

Brush Length (mm)
175
Trim Length (mm)
70
Wire Diameter (phi mm)
0.4
Overall Length (mm)
320
Width (mm)
35
TRUSCO Part Number
442-4735
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 124801 89723636 11.99 SGD
In stock
ADD TO CART