Buy more than* S$200* and get FREE SHIPPING

Metal Content Ties

AS ONE Part Number
2-2395-01
Loop Tension Strength Minimum Value(N[kgf])
150(15.31)
Bundle Diameter (phi mm)
Minimum 5.0 over up to 65
Dimension T (mm)
1.5
Dimensions C (mm)
6
Dimensions B (mm)
8.3
Dimensions D (mm)
8
Dimensions A (mm)
4.6
Dimensions L (mm)
250
Operating Temperature Range (deg C)
-40-+85
Color
Blue
Material
Denaturation 66 nylon / iron-based formation min
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 MCTRELK2M 87001966 62.66 SGD
Shipped after 2017-11-02
ADD TO CART

Related Products