Buy more than* S$200* and get FREE SHIPPING

Repeat Thai High temperature environment type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Loop Tension Strength Minimum Value(N[kgf])
222.3(22.67)
Incombustibility
UL94V-2
Dimension T (mm)
1.2
Dimensions C (mm)
7.8
Dimensions B (mm)
19
Dimensions D (mm)
11
Dimensions A (mm)
7.4
Dimensions L (mm)
250
Operating Temperature Range (deg C)
-40-+110
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RF250-HSW 87002702 32.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products