Buy more than* S$200* and get FREE SHIPPING

Manganese Battery 9V

5.00 (4)
Using Recommended Expiration
1.5 years
Voltage (V)
9
Type
9V type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6F22UC(B)N 89467831 -
Discontinued
[x]
1PC 1 6F22UC(P) 89467847 2.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
We are using a battery of ton generator of communication line.
5
From Japan
On 2017-02-14 16:41:44
Although we used a battery of higher amount of another manufacturer, try using here of battery Cost performance is good think.
This review is about item#89467847.
Radio of the battery
5
From Japan
On 2015-09-06 17:46:52
You can use normally.
This review is about item#89467831.
Battery exchange of digital tester
5
From Japan
On 2015-09-03 15:33:31
I tried to in the item maker's because it is too often leak because no replacement is worry. (But there it is occasionally be removed in a power off forgotten of, but ...)
This review is about item#89467847.
Pocket Radio
5
From Japan
On 2015-01-16 05:31:39
I purchased other things and purchased it as a manufacturer product so I am using it without worry
This review is about item#89467831.

Related Products