Buy more than* S$200* and get FREE SHIPPING

Collet Body

5.00 (1)
Overall Length (mm)
50
Compatible
WT-17(FX),WT-26(FX),WT-18,WT-18SP(M),SW-418,WT-28,WT-29,WTF-17/18,WTB-17/18,WTR-17/18
...see all>
Product Options
ADD TO CART
Dimensions (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 Standard gas lens 1PC 1 45V26 89556144 31.99 SGD
In stock
1.6 - 1pc 1 45V25 89556135 31.99 SGD
In stock
3.2 - 1pc 1 45V27 89556153 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
TIG welded stainless steel
5
From Japan
On 2016-07-15 12:57:35
SUS304 pipe 1.2 mm thickness can also suppress burning color, gas amount can also be saved
This review is about item#89556144.

Related Products