Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Welding Current (A) Rod Diameter (phi mm) Welding Board Thickness (mm) Stick Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Welding Current (A) Rod Diameter (phi mm) Welding Board Thickness (mm) Stick Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.6 - -   1Box(0.2kg) 1 PB-04 89487693 9.99 SGD
In stock
- 1.4 - -   1Box(0.5kg) 1 PB-06 89487711 25.99 SGD
In stock
- 1.6 - -   1Box(0.5kg) 1 PB-07 89487727 19.99 SGD
In stock
- 2.6 - -   1Box(1kg) 1 PB-14 89487781 32.99 SGD
In stock
- 1.4 - -   1Box(0.2kg) 1 PB-01 89487666 10.99 SGD
In stock
- 1.6 - -   1Box(0.2kg) 1 PB-02 89487675 9.99 SGD
In stock
- 2.0 - -   1Box(0.5kg) 1 PB-08 89487736 14.99 SGD
In stock
80-120 2.6 3.0-5.0 300   1box(0.5kg) 1 PB-09 89487745 15.99 SGD
In stock
50-90 2.0 2.0-4.0 230   1box(0.2kg) 1 PB-03 89487684 9.99 SGD
In stock
50-90 2.0 2.0-4.0 230   1box(1kg) 1 PB-13 89487772 29.99 SGD
In stock
100-150 3.2 4.0-6.0 300   1box(1kg) 1 PB-15 89487797 29.99 SGD
In stock
30-60 1.6 1.2-3.0 230   1box(1kg) 1 PB-12 89487763 35.99 SGD
In stock
100-150 3.2 4.0-6.0 300 *[No return] You cannot return this product. For details, see FAQ. 1box(0.2kg) 1 PB-05 89487702 10.99 SGD
In stock
100-150 3.2 4.0-6.0 300   1box(0.5kg) 1 PB-10 89487754 18.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 8
4 star 9
3 star 2
2 star 0
1 star 0
Review Rating: 4.32
19 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-05-31 22:48:53
I felt that the performance was superior to the product purchased at the neighboring home center.
This review is about item#89487711.
Welding DIY
4
From Japan
On 2018-05-14 13:41:20
Purchased for welding at home. It melts well because it is for low voltage, one will not be used in a blink of an eye. Quality and usability are definitely good without any doubt, but since the price is high and it gets lost soon, we will purchase ordinary inexpensive things next to low voltage.
This review is about item#89487684.
Welding DIY
4
From Japan
On 2018-05-14 08:39:08
I bought it for welding at home. Quality and usability are not problem at all, because it is for low voltage, it melts in quickly. In other words, although consumption is earlier than it looks, the price is considerably higher, and COSPA is not good. From next time we will make it more ordinary cheap one (not for low voltage).
This review is about item#89487693.
Welding of steel materials
5
From Japan
On 2018-05-04 21:55:30
I tried a variety of welding rods, but only in the red box of the star which can give off a stable spark anytime. Two types, 2 mm and 2.6 mm, which can be adequately welded even with a plate thickness of 2 or 3 mm are easy to handle and are the best.
This review is about item#89487736.
Used for welding of scaffolding pipe (thickness: 2.6 mm)
3
From Japan
On 2018-04-13 20:42:26
Arc discharge is good and stable Welding technology is difficult and welding is not yet complete. 1. Safety mask (# 10) is dark and can not be seen at all before discharge Also, it can not be seen well only by sparks during discharge. 1) Welding location shifted 2) Weld amount does not become uniform 3) Continuous welding is difficult 2. Consumption of the welding rod is fast, continuous discharge is difficult. * The welding rod catches up. 3.
This review is about item#89487772.
Welding of thin material
4
From Japan
On 2018-04-08 18:18:17
With a 100 V welding machine, the ordinary welding rod uses this stick as it breaks down soon, but it is exhausted quickly
This review is about item#89487727.
Correction, attachment,
5
From Japan
On 2017-11-02 16:11:49
I was able to weld welding from the beginning even I am an amateur At first it was a booger weld, but I got used to it without problems
This review is about item#89487666.
Welding of iron
4
From Japan
On 2017-08-22 23:14:15
Although it was missing in a matter of time when it was 1.2 mm, It is a feeling that there is a margin when it is 1.6 mm.
This review is about item#89487727.
Used for welding the muffler portion of a motorcycle
5
From Japan
On 2017-07-26 15:16:54
It was used as a welding rod of a 100 V welding machine, but it is very useful in products that can be used easily and welded well by amateurs.
This review is about item#89487666.
For welding
5
From Japan
On 2017-05-29 21:27:32
Sometimes it is for low voltage, it is very easy to attach. Price is recommended but recommended.
This review is about item#89487745.

Related Products