Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers AZ-51638

4.25 (4)
Material (toe core)
None
Foot Width
3E
Standard Weight (g/1 leg)
320+/-10(26cm)
Material (Sole)
EVA, synthetic rubber
Material (Skin)
Synthetic leather, nylon mesh
...see all
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 black 1Pair 1 AZ-51638 89550937 56.68 SGD
Shipped after 2017-05-09
25 Yellow 1Pair 1 AZ-51638 89551192 -
Discontinued
[x]
26 Yellow 1Pair 1 AZ-51638 89551217 56.68 SGD
Shipped after 2017-05-09
26.5 Yellow 1Pair 1 AZ-51638 89551226 -
Discontinued
[x]
27 Yellow 1Pair 1 AZ-51638 89551235 -
Discontinued
[x]
23.5 black 1Pair 1 AZ-51638 89550921 56.68 SGD
Shipped after 2017-05-09
25 black 1Pair 1 AZ-51638 89550955 56.11 SGD
In stock
26.5 black 1Pair 1 AZ-51638 89550982 56.11 SGD
In stock
28 black 1Pair 1 AZ-51638 89551007 56.68 SGD
In stock
29 black 1Pair 1 AZ-51638 89551016 57.06 SGD
Shipped after 2017-05-09
22.5 white 1Pair 1 AZ-51638 89551025 56.68 SGD
Shipped after 2017-05-09
23 white 1Pair 1 AZ-51638 89551034 56.68 SGD
Shipped after 2017-05-09
23.5 white 1Pair 1 AZ-51638 89551043 56.68 SGD
Shipped after 2017-05-09
24 white 1Pair 1 AZ-51638 89551052 56.68 SGD
Shipped after 2017-05-09
22.5 Yellow 1Pair 1 AZ-51638 89551147 56.68 SGD
Shipped after 2017-05-09
23.5 Yellow 1Pair 1 AZ-51638 89551165 56.68 SGD
Shipped after 2017-05-09
24 Yellow 1Pair 1 AZ-51638 89551174 56.68 SGD
Shipped after 2017-05-09
25.5 Yellow 1Pair 1 AZ-51638 89551201 56.68 SGD
Shipped after 2017-05-09
29 Yellow 1Pair 1 AZ-51638 89551253 56.68 SGD
Shipped after 2017-05-09
22.5 black 1Pair 1 AZ-51638 89550903 56.68 SGD
Shipped after 2017-05-09
23 black 1Pair 1 AZ-51638 89550912 56.68 SGD
Shipped after 2017-05-09
26.5 white 1Pair 1 AZ-51638 89551104 56.68 SGD
Shipped after 2017-05-09
27 white 1Pair 1 AZ-51638 89551113 56.68 SGD
Shipped after 2017-05-09
24.5 Yellow 1Pair 1 AZ-51638 89551183 -
Discontinued
[x]
24.5 black 1Pair 1 AZ-51638 89550946 56.68 SGD
Shipped after 2017-05-09
25.5 black 1Pair 1 AZ-51638 89550964 56.11 SGD
In stock
26 black 1Pair 1 AZ-51638 89550973 56.11 SGD
In stock
25 white 1Pair 1 AZ-51638 89551077 56.68 SGD
Shipped after 2017-05-09
25.5 white 1Pair 1 AZ-51638 89551086 56.68 SGD
Shipped after 2017-05-09
26 white 1Pair 1 AZ-51638 89551095 56.68 SGD
Shipped after 2017-05-09
28 white 1Pair 1 AZ-51638 89551122 56.68 SGD
Shipped after 2017-05-09
28 Yellow 1Pair 1 AZ-51638 89551244 56.68 SGD
Shipped after 2017-05-09
27 black 1Pair 1 AZ-51638 89550991 57.06 SGD
In stock
24.5 white 1Pair 1 AZ-51638 89551061 56.68 SGD
Shipped after 2017-05-09
29 white 1Pair 1 AZ-51638 89551131 56.68 SGD
Shipped after 2017-05-09
23 Yellow 1Pair 1 AZ-51638 89551156 56.68 SGD
Shipped after 2017-05-09
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
In agricultural work
4
From Japan
On 2016-12-13 15:00:57
We use in the plantation. In my use, it is the sole easily peeled off from the toe. This is in the second pair, but it was peeled off in Tochiramo use 1 month. Once you come off and be on a blink. However, since otherwise there is no problem, it continues to use and bonded with adhesive. Also it will buy.
This review is about item#89550982.
Outdoor standing work
5
From Japan
On 2016-06-27 08:47:37
It is high good cost-performance (cost-effective). Mouret effortless a foot wearing will also be reduced. Durability does not understand and do not use more long, but we are fully satisfied because the cheap price.
This review is about item#89550973.
For transportation work
3
From Japan
On 2016-02-24 17:44:20
May be breathable have firmly not never cheap to make but cheap. 3E and there, but I think in quite actually is equivalent 4E in wide making. Since wearing usually 4E was too large Once you bought a 0.5 mm larger. It does not slipping even if the wet road surface.
This review is about item#89550991.
Standing work in a factory
5
From Japan
On 2015-06-12 21:38:19
Now also come in handy likely because the action of the well is good breathability.
This review is about item#89550982.

Related Products