Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Infrared security cameras

3.00 (2)
Angle of View
(Horizontal) 53, (vertical) 41
Pixel Number
300 000
Photographing Distance (m)
About 5
Picture Element
1/4 inch CMOS
Resolution
(Horizontal) 380
Allowable Temperature (degreeC)
-10-+50
Cable Length (m)
Body side 1 / included 10 (total 11)
Power
DC12V
Power Consumption (W)
About 2
Outside Dimension (mm)
55x140x130
Weight (g)
About 170
Accessories
AC adapter, extension cable (10m), the mounting base, wood screws (four), the mounting base screws (2), rain-proof tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 89552373 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Crime prevention
1
From Japan
On 2014-06-02 18:10:40
While it is bright, I can not see at all at night. In the introduction sentence, things like 5 meters were written at night, so if you thought that it would be nice to see it within 2 to 3 meters, you can not see it at all. If it were able to see, only the flies near the lens · · · bought and the installation confirmation was delayed and it can not be returned, so it became garbage, what shall we do?
This review is about item#89552373.
exhibition hall
5
From Japan
On 2014-03-15 14:19:24
It was cheap in price and the compactness of the monitor Easy installation The image looked beautifully.
This review is about item#89552373.

Related Products