Buy more than* S$200* and get FREE SHIPPING

Twin Wave Whistle

4.33 (3)
Volume (dB)
80-90
Outside Dimension (mm)
52x19x16
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White (Body) ABS, (cap) elastomer 1PC 1 DRK-WS1W 89553816 5.99 SGD
In stock
- - 1pc 1 DRK-WS1YR 89553825 5.99 SGD
In stock
- - 1pc 1 DRK-WS1D 89553807 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mountain plays
4
From Japan
On 2017-05-08 14:52:29
It is good with a treble easy to hear. Nothing is said to be a bit smaller.
This review is about item#89553825.
I have it for children going to school.
5
From Japan
On 2016-05-23 23:37:02
I am satisfied very much because a small volume of lung capacity makes it easy to hear big.
This review is about item#89553816.
For disaster prevention
4
From Japan
On 2015-10-26 00:20:01
The sound comes out firmly even if very weak breath of the candle's fire disappears or disappears. The tone is conspicuous. It may be safe to always carry it. However, it is a little big, so it gets in the way. It is about 2 AAA batteries. Also, since it is not chamfered and it is angular, it is extra bulky. I think that it was better if the round design.
This review is about item#89553816.

Related Products