Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Functions Vibration Resistance Temperature Measurement Range (deg C) Impact Resistance Emissivity Correction Operating Temperature Range (deg C) Storage Temperature Range (degree c) Temperature Resolution (degree c) Dimension (mm) Measurement Viewing Angle (degree) Spatial Resolution (mrad) Measuring Wavelength (micro m) Number of Elements Focus Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions Vibration Resistance Temperature Measurement Range (deg C) Impact Resistance Emissivity Correction Operating Temperature Range (deg C) Storage Temperature Range (degree c) Temperature Resolution (degree c) Dimension (mm) Measurement Viewing Angle (degree) Spatial Resolution (mrad) Measuring Wavelength (micro m) Number of Elements Focus Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame rate 9Hz, Frame rate 9Hz 2g(IEC 60068-2-6), 2g(IEC 60068-2-6) -20-+250, -20-+250 25g(IEC 60068-2-29), 25g(IEC 60068-2-29) 0.1-1.0, 0.1-1.0 15-+50, 15-+50 -40-+70, -40-+70 0.15, 0.15 244x95x140, 244x95x140 45x34/0.5m, 45x34/0.5m 10.3, 10.3 7.5-13, 7.5-13 80x60 pixel, 80x60 pixel Free, Free 1PC 1 Fuリア-E4 89487955 -
Discontinued
[x]
Frame rate 9Hz 2g(IEC 60068-2-6) -20-+250 25g(IEC 60068-2-29) 0.1-1.0 15-+50 -40-+70 0.06 244x95x140 45x34/0.5m 2.6 7.5-13 320x240 pixels Free 1PC 1 Fuリア-E8 89487982 -
Discontinued
[x]
Frame rate 9Hz 2g(IEC 60068-2-6) -20-+250 25g(IEC 60068-2-29) 0.1-1.0 15-+50 -40-+70 0.06 244x95x140 45x34/0.5m 5.2 7.5-13 160x120 pixels Free 1PC 1 Fuリア-E6 89487973 -
Discontinued
[x]
Frame rate 9Hz 2g(IEC 60068-2-6) -20-+250 25g(IEC 60068-2-29) 0.1-1.0 15-+50 -40-+70 0.10 244x95x140 45x34/0.5m 6.9 7.5-13 120x90 pixel Free 1PC 1 Fuリア-E5 89487964 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dummy load temperature rise distribution of high frequency system, distribution board temperature distribution, temperature distribution of power receiving transformer
5
From Japan
On 2015-07-03 14:45:11
I was surprised that the accuracy was high. The wonderfulness that can be analyzed on a personal computer after shooting. Templates are well equipped such as printing.
This review is about item#89487955.
By inspection of building
5
From Japan
On 2014-07-14 19:38:09
Very easy to use and convenient. The price is also very satisfied.
This review is about item#89487955.

Related Products