Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Weight (g/1 leg) Manufacturing Process Color Pressure-resistance Load (kN) 2015 Trusco Published Pages Foot Width TRUSCO Part Number Size (cm) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Manufacturing Process Color Pressure-resistance Load (kN) 2015 Trusco Published Pages Foot Width TRUSCO Part Number Size (cm) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 I type black - - 3E - 23.5 resin 1Pair 1 MZ010J 89495287 74.99 SGD
In stock
400 I type black - 3 0404 3E 471-3788 24 resin 1Pair 1 MZ010J 89495296 74.99 SGD
In stock
400 I type black - 3 0404 3E 471-3851 28 resin 1Pair 1 MZ010J 89495366 75.99 SGD
In stock
400 I type black - - 3E - 28.5 resin 1Pair 1 MZ010J 89495375 76.99 SGD
In stock
400 I type black - 3 0404 3E 471-3800 25 resin 1Pair 1 MZ010J 89495314 75.99 SGD
In stock
- - - 10+/-0.1 - EEE - 27.5 - 1pair 1 MZ010J-27.5 48940133 75.99 SGD
Shipped after 2018-01-29
400, 400 I type, I type black, Black - 3 0404, 3 0404 3E, 3E 471-3796, 471-3796 24.5, 24.5 resin, Resin 1Pair 1 MZ010J 89495305 74.99 SGD
In stock
400, 400 I type, I type black, Black - 3 0404, 3 0404 3E, 3E 471-3818, 471-3818 25.5, 25.5 resin, Resin 1Pair 1 MZ010J 89495323 74.99 SGD
In stock
400, 400 I type, I type black, Black - 3 0404, 3 0404 3E, 3E 471-3826, 471-3826 26, 26 resin, Resin 1Pair 1 MZ010J 89495332 74.99 SGD
In stock
400, 400 I type, I type black, Black - 3 0404, 3 0404 3E, 3E 471-3842, 471-3842 27, 27 resin, Resin 1Pair 1 MZ010J 89495357 74.99 SGD
In stock
400, 400 I type, I type black, Black - 3 0404, 3 0404 3E, 3E 471-3834, 471-3834 26.5, 26.5 resin, Resin 1Pair 1 MZ010J 89495341 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
On-site survey in the sewage treatment plant
4
From Japan
On 2017-07-31 07:56:35
Although I chose the size only by the size, there was also a little foot width wide, and as I continued walking my little finger of the right foot got a bit painful. I think that the size of the shoe was about 3E, but since transfer is about exactly 5E, it may have bought that if there is a size of 28.5 cm.
This review is about item#89495366.
Communication work
5
From Japan
On 2016-05-24 15:34:33
You can work safely. I usually wear it is okay.
This review is about item#89495323.
Manufacture of cars
4
From Japan
On 2015-10-14 00:55:16
It is better not to be a string.
This review is about item#89495375.
Warehouse work
1
From Japan
On 2015-06-30 18:24:43
Change from the Verde series of the same Midori safety company. I bought the same size as the Verde series (26.5 cm), but the toe's clearance is large, so it's only 1 cm wide and the size is big and there is a sense of fun. Even though it seems like tightening up with a string, it's narrow, so the width of the adjustment is narrow because it is 3 holes. Regardless of continued purchase, if you choose this series for the first time, it is better to check the size at a home center somewhere and check the size. Since it could become dangerous shoes at the time of use, it eventually entered the store without using it.
This review is about item#89495341.
Car maintenance
5
From Japan
On 2015-05-31 20:04:55
good
This review is about item#89495332.
mortar
5
From Japan
On 2015-05-26 17:41:04
Reliable items safe. Long-lasting.
This review is about item#89495305.
I use it for my daily work.
4
From Japan
On 2015-05-17 20:11:54
I think that the shoe insole is soft and the fatigue of the foot is alleviated.
This review is about item#89495314.
JIS mortar molding, compressive strength test
4
From Japan
On 2014-09-24 08:21:32
The safety shoes that I bought before did not have a year, the joint peeled and the water leaked out. The amount of money is high this time, but it is safe because there is a track record.
This review is about item#89495332.

Related Products