Buy more than* S$200* and get FREE SHIPPING

Safety Shoe MZ020J

Material (toe core)
resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species E / F pass
Standard Weight (g/1 leg)
470
Material (Sole)
Foamed polyurethane (2-layer)
Material (Skin)
Cattle chrome leather (embossed)
Manufacturing Process
I type
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 - - 1Pair 1 MZ020J 89495384 109.99 SGD
Shipped after 2018-02-22
24 3 0415 471-3966 1Pair 1 MZ020J 89495393 109.99 SGD
Shipped after 2018-02-22
26 3 0415 471-4008 1Pair 1 MZ020J 89495436 109.99 SGD
In stock
26.5 3 0415 471-4016 1Pair 1 MZ020J 89495445 109.99 SGD
In stock
27 3 0415 471-4024 1Pair 1 MZ020J 89495454 109.99 SGD
In stock
28 3 0415 471-4032 1Pair 1 MZ020J 89495463 119.99 SGD
Shipped after 2018-02-22
24.5 3 0415 471-3974 1Pair 1 MZ020J 89495402 109.99 SGD
Shipped after 2018-02-22
25 3 0415 471-3982 1Pair 1 MZ020J 89495411 109.99 SGD
Shipped after 2018-02-22
25.5 3 0415 471-3991 1Pair 1 MZ020J 89495427 109.99 SGD
In stock
28.5 - - 1Pair 1 MZ020J 89495472 119.99 SGD
Shipped after 2018-02-22
ADD TO CART

Related Products