Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages Material (toe core) Foot Width Standard Weight (g/1 leg) Manufacturing Process Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages Material (toe core) Foot Width Standard Weight (g/1 leg) Manufacturing Process Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
471-4121 3 0422 resin 3E 508 I type 24 black 1Pair 1 MZ040J 89495576 139.99 SGD
Shipped after 2018-05-25
471-4130 3 0422 resin 3E 508 I type 24.5 black 1Pair 1 MZ040J 89495585 139.99 SGD
Shipped after 2018-05-25
471-4172 3 0422 resin 3E 508 I type 26.5 black 1Pair 1 MZ040J 89495621 139.99 SGD
In stock
471-4181 3 0422 resin 3E 508 I type 27 black 1Pair 1 MZ040J 89495637 139.99 SGD
In stock
- - resin 3E 508 I type 28.5 black 1Pair 1 MZ040J 89495655 149.99 SGD
Shipped after 2018-05-25
471-4199 3 0422 resin 3E 508 I type 28 black 1Pair 1 MZ040J 89495646 139.99 SGD
Shipped after 2018-05-25
471-4156 3 0422 resin 3E 508 I type 25.5 black 1Pair 1 MZ040J 89495603 139.99 SGD
In stock
471-4148 3 0422 resin 3E 508 I type 25 black 1Pair 1 MZ040J 89495594 139.99 SGD
In stock
471-4164, 471-4164 3 0422, 3 0422 resin, Resin 3E, 3E 508, 508 I type, I type 26, 26 black, Black 1Pair 1 MZ040J 89495612 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2016-06-07 15:11:21
Cheap
This review is about item#89495621.
Civil engineering work
5
From Japan
On 2016-02-21 20:39:42
Very easy to wear!
This review is about item#89495603.

Related Products