Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch-Brite bevel

5.00 (1)
Outer Diameter (mm)
95
Outer Diameter (phi mm)
95
Maximum Operating Speed (m/s [m/min])
59.7[3580]
Screw Diameter (mm)
10
Maximum Rotation Speed (min-1[r. p.m])
12000
Pitch
1.5
Thickness (mm)
12
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320 445-8222 1pack(5pc) 1 TBD-100BR 89495673 67.99 SGD
In stock
240 445-8231 1pack(5pc) 1 TBD-100R 89495682 67.99 SGD
In stock
350 445-8214 1pack(5pc) 1 TBD-100BK 89495664 84.99 SGD
In stock
210 445-8249 1pack(5pc) 1 TBD-100GN 89495691 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing etc. after welding
5
From Japan
On 2014-10-02 09:44:40
It can be used in the same way as other companies' products, and its lifetime has also lasted long.
This review is about item#89495682.

Related Products