Buy more than* S$200* and get FREE SHIPPING

Ceramic Capacitor

Temperature Characteristics
B(JIS)
Dimension d (phi mm)
0.6+/-0.05
Dimension F (mm)
5.0+/-1.0
Rated Voltage (V)
DC2000
Operating Temperature Range (deg C)
-25-+85
...see all
Product Options
ADD TO CART
Purpose Static Capacity Thickness T (mm) Dimensions e (mm) Outside Diameter D (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Static Capacity Thickness T (mm) Dimensions e (mm) Outside Diameter D (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2200pF+/-10% - - - - 1box(100pc) 1 DEBB33D222KA2B 39221524 23.73 SGD
In stock
For decoupling of power supply circuit 1000pF+/-10% 5.0 or less Until the lead wire bent end 8.0 or less RoHS compliant 1Box(100PC) 1 DEBB33D102KA2B 39221515 20.72 SGD
In stock
ADD TO CART

Related Products