Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.20 75 SK2 over 5 and equivalent   1Sheet 1 0.20X12.7X75L 89493887 4.99 SGD
Shipped after 2018-02-26
0.50 75 SK2 over 5 and equivalent   1Sheet 1 0.50X12.7X75L 89493941 5.99 SGD
Shipped after 2018-02-26
1.00 75 SK2 over 5 and equivalent   1Sheet 1 1.00X12.7X75L 89493993 5.99 SGD
Shipped after 2018-02-26
0.15 100 SK2 over 5 and equivalent   1Sheet 1 0.15X12.7X100L 89494106 5.99 SGD
Shipped after 2018-02-26
0.30 100 SK2 over 5 and equivalent   1Sheet 1 0.30X12.7X100L 89494133 5.99 SGD
Shipped after 2018-02-26
0.40 100 SK2 over 5 and equivalent   1Sheet 1 0.40X12.7X100L 89494151 5.99 SGD
Shipped after 2018-02-26
0.30 75 SK2 over 5 and equivalent   1Sheet 1 0.30X12.7X75L 89493905 4.99 SGD
Shipped after 2018-02-26
0.50 100 SK2 over 5 and equivalent   1Sheet 1 0.50X12.7X100L 89494176 5.99 SGD
Shipped after 2018-02-26
0.05 75 SK2 over 5 and equivalent   1Sheet 1 0.05X12.7X75L 89493817 4.99 SGD
Shipped after 2018-02-26
0.10 75 SK2 over 5 and equivalent   1Sheet 1 0.10X12.7X75L 89493862 4.99 SGD
Shipped after 2018-02-26
2.00 100 S55C over S60C equivalent   1Sheet 1 2.00X12.7X100L 89493731 19.99 SGD
Shipped after 2018-02-26
0.01 75 SK2 over 5 and equivalent   1Sheet 1 0.01X12.7X75L 89493774 6.99 SGD
Shipped after 2018-02-26
0.40 75 SK2 over 5 and equivalent   1Sheet 1 0.40X12.7X75L 89493923 5.99 SGD
Shipped after 2018-02-26
0.06 75 -   1sheet(s) 1 -- 89493826 4.99 SGD
Shipped after 2018-02-26
0.70 100 -   1sheet(s) 1 -- 89494194 6.99 SGD
Shipped after 2018-02-26
0.90 100 -   1sheet(s) 1 -- 89494212 6.99 SGD
Shipped after 2018-02-26
1.00 100 SK2-5 and equivalent   1sheet(s) 1 -- 89494221 6.99 SGD
Shipped after 2018-02-26
0.01 150 SK2-5 and equivalent   1sheet(s) 1 -- 89494237 9.99 SGD
Shipped after 2018-02-26
0.02 150 SK2-5 and equivalent *[No return] You cannot return this product. For details, see FAQ. 1sheet(s) 1 -- 89494246 9.99 SGD
Shipped after 2018-03-05
0.07 150 -   1sheet(s) 1 -- 89494291 5.99 SGD
Shipped after 2018-02-26
0.08 150 SK2-5 and equivalent *[No return] You cannot return this product. For details, see FAQ. 1sheet(s) 1 -- 89494307 5.99 SGD
Shipped after 2018-02-26
0.09 150 SK2-5 and equivalent   1sheet(s) 1 -- 89494316 5.99 SGD
Shipped after 2018-02-26
0.10 150 SK2-5 and equivalent   1sheet(s) 1 -- 89494325 5.99 SGD
Shipped after 2018-02-26
0.15 150 SK2-5 and equivalent   1sheet(s) 1 -- 89494334 5.99 SGD
Shipped after 2018-02-26
0.25 150 -   1sheet(s) 1 -- 89494352 5.99 SGD
Shipped after 2018-02-26
0.30 150 SK2-5 and equivalent   1sheet(s) 1 -- 89494361 5.99 SGD
Shipped after 2018-02-26
0.05 150 SK2 over 5 and equivalent   1Sheet 1 0.05X12.7X150L 89494273 5.99 SGD
Shipped after 2018-02-26
0.60 75 SK2 over 5 and equivalent   1Sheet 1 0.60X12.7X75L 89493957 5.99 SGD
Shipped after 2018-02-26
0.10 100 SK2 over 5 and equivalent   1Sheet 1 0.10X12.7X100L 89494097 5.99 SGD
Shipped after 2018-02-26
0.20 100 SK2 over 5 and equivalent   1Sheet 1 0.20X12.7X100L 89494115 5.99 SGD
Shipped after 2018-02-26
0.25 100 SK2 over 5 and equivalent   1Sheet 1 0.25X12.7X100L 89494124 5.99 SGD
Shipped after 2018-02-26
0.60 100 SK2 over 5 and equivalent   1Sheet 1 0.60X12.7X100L 89494185 6.99 SGD
Shipped after 2018-02-26
0.45 150 -   1sheet(s) 1 -- 89494395 8.99 SGD
Shipped after 2018-03-02
3.00 150 S55C-S60C equivalent *[No return] You cannot return this product. For details, see FAQ. 1sheet(s) 1 -- 89493765 28.99 SGD
Shipped after 2018-02-26
0.02 75 SK2-5 and equivalent   1sheet(s) 1 -- 89493783 5.99 SGD
Shipped after 2018-02-26
0.03 75 SK2-5 and equivalent   1sheet(s) 1 -- 89493792 5.99 SGD
Shipped after 2018-02-26
0.04 75 SK2-5 and equivalent   1sheet(s) 1 -- 89493801 4.99 SGD
Shipped after 2018-02-26
0.07 75 -   1sheet(s) 1 -- 89493835 4.99 SGD
Shipped after 2018-02-26
0.08 75 SK2-5 and equivalent   1sheet(s) 1 -- 89493844 4.99 SGD
Shipped after 2018-02-26
0.09 75 -   1sheet(s) 1 -- 89493853 7.99 SGD
Shipped after 2018-03-05
0.80 75 SK2-5 and equivalent   1sheet(s) 1 -- 89493975 5.99 SGD
Shipped after 2018-02-26
0.90 75 SK2-5 and equivalent   1sheet(s) 1 -- 89493984 5.99 SGD
Shipped after 2018-02-26
0.01 100 SK2-5 and equivalent   1sheet(s) 1 -- 89494002 6.99 SGD
Shipped after 2018-02-26
0.02 100 SK2-5 and equivalent   1sheet(s) 1 -- 89494011 6.99 SGD
Shipped after 2018-02-26
0.03 100 SK2-5 and equivalent   1sheet(s) 1 -- 89494027 5.99 SGD
Shipped after 2018-02-26
0.04 100 SK2-5 and equivalent   1sheet(s) 1 -- 89494036 5.99 SGD
Shipped after 2018-02-26
0.05 100 SK2-5 and equivalent   1sheet(s) 1 -- 89494045 5.99 SGD
Shipped after 2018-02-26
0.06 100 -   1sheet(s) 1 -- 89494054 7.99 SGD
Shipped after 2018-03-05
0.07 100 -   1sheet(s) 1 -- 89494063 5.99 SGD
Shipped after 2018-02-26
0.09 100 -   1sheet(s) 1 -- 89494081 7.99 SGD
Shipped after 2018-03-05
0.04 150 -   1sheet(s) 1 -- 89494264 5.99 SGD
Shipped after 2018-02-26
0.50 150 SK2-5 and equivalent   1sheet(s) 1 -- 89494404 6.99 SGD
Shipped after 2018-02-26
0.35 150 - *[No return] You cannot return this product. For details, see FAQ. 1sheet(s) 1 -- 89494377 8.99 SGD
Shipped after 2018-02-26
0.60 150 - *[No return] You cannot return this product. For details, see FAQ. 1sheet(s) 1 -- 89494413 12.99 SGD
Shipped after 2018-02-26
1.00 150 -   1sheet(s) 1 -- 89494456 9.99 SGD
Shipped after 2018-02-26
0.40 150 SK2-5 and equivalent *[No return] You cannot return this product. For details, see FAQ. 1sheet(s) 1 -- 89494386 6.99 SGD
Shipped after 2018-02-26
0.70 150 -   1sheet(s) 1 -- 89494422 12.99 SGD
Shipped after 2018-03-05
0.80 150 -   1sheet(s) 1 -- 89494431 12.99 SGD
Shipped after 2018-03-05
0.90 150 -   1sheet(s) 1 -- 89494447 12.99 SGD
Shipped after 2018-03-05
2.00 75 S55C-S60C equivalent   1sheet(s) 1 -- 89493713 13.99 SGD
Shipped after 2018-02-26
3.00 75 S55C-S60C equivalent   1sheet(s) 1 -- 89493722 13.99 SGD
Shipped after 2018-02-26
3.00 100 S55C-S60C equivalent   1sheet(s) 1 -- 89493747 19.99 SGD
Shipped after 2018-02-26
2.00 150 S55C-S60C equivalent   1sheet(s) 1 -- 89493756 27.99 SGD
Shipped after 2018-02-26
0.15 75 SK2-5 and equivalent   1sheet(s) 1 -- 89493871 4.99 SGD
Shipped after 2018-02-26
0.25 75 SK2-5 and equivalent   1sheet(s) 1 -- 89493896 4.99 SGD
Shipped after 2018-02-26
0.35 75 SK2-5 and equivalent   1sheet(s) 1 -- 89493914 5.99 SGD
Shipped after 2018-02-26
0.45 75 -   1sheet(s) 1 -- 89493932 6.99 SGD
Shipped after 2018-03-05
0.70 75 SK2-5 and equivalent   1sheet(s) 1 -- 89493966 5.99 SGD
Shipped after 2018-02-26
0.08 100 -   1sheet(s) 1 -- 89494072 7.99 SGD
Shipped after 2018-03-05
0.35 100 -   1sheet(s) 1 -- 89494142 8.99 SGD
Shipped after 2018-03-05
0.45 100 -   1sheet(s) 1 -- 89494167 6.99 SGD
Shipped after 2018-03-05
0.80 100 SK2-5 and equivalent   1sheet(s) 1 -- 89494203 6.99 SGD
Shipped after 2018-02-26
0.03 150 SK2-5 and equivalent   1sheet(s) 1 -- 89494255 6.99 SGD
Shipped after 2018-02-26
0.06 150 SK2-5 and equivalent *[No return] You cannot return this product. For details, see FAQ. 1sheet(s) 1 -- 89494282 5.99 SGD
Shipped after 2018-03-05
0.20 150 SK2-5 and equivalent   1sheet(s) 1 -- 89494343 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
During flaring
5
From Japan
On 2017-05-17 15:17:00
When I get older, I have problems with my eyes and I'm worried about "experience and intuition" to say "How much do you think?" It is best if you replace the flare tool, but it is not a matter of funds, It seems that this was the most inexpensive and easy to use.
This review is about item#89493941.
When flaring the air conditioning piping
5
From Japan
On 2017-04-30 16:08:48
With age, I bought it because it makes it difficult to see the outburst at the time of flare processing. It is cheap and easy to use, I am saved.
This review is about item#89493975.
During machine maintenance
4
From Japan
On 2016-10-08 23:29:23
Thickness gauge 0.1 mm is very thin and easily lost. So I got it here as a reserve. Although the product price is not a problem, it is slightly disappointing because it shrinks nearly three times as much as the result by shipping fee and commission. It is thin and light, so if you devise wrapping etc., if you can buy it a little more cheaply it is more thankful. It is still unused for spare.
This review is about item#89494325.
Purchase for bike tappet adjustment
5
From Japan
On 2015-05-19 19:27:05
The gap between the tappet of my bike was 0.03 ~ 0.08, and in the gap gauge I got it was not 0.03 so I bought it. It was saved very much with the sale of roses.
This review is about item#89493792.
Measurement
5
From Japan
On 2015-03-30 17:19:52
GOOD
This review is about item#89493862.
Maintenance of automobiles
5
From Japan
On 2015-03-20 23:02:54
Because it only hurts frequently used sizes, it can be helpful to replenish with roses.
This review is about item#89494106.

Related Products