Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions S1 (mm) Weight (kg) Dimensions W1(mm) Material Overall Height (mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Nominal Diameter (Screw) Dimension D (phi mm) Lead Angle Dimension L1 (mm) Dynamic Allowance Thrust(N) Dimensions L (mm) Dimensions H0 (mm) Pitch (mm) Dimensions S2 (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 (mm) Weight (kg) Dimensions W1(mm) Material Overall Height (mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Nominal Diameter (Screw) Dimension D (phi mm) Lead Angle Dimension L1 (mm) Dynamic Allowance Thrust(N) Dimensions L (mm) Dimensions H0 (mm) Pitch (mm) Dimensions S2 (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 0.15 26 - 22 38 11.0 10.5 TM12 12.5 - 20 400 30 11(+/-0.05) 2 phi4.3 - 1pc 1 BTM12R 89496705 46.35 SGD
In stock
M8 0.64 46 - 38 62 22.5 21.0 TM25 25.5 - 34 1440 50 20(+/-0.05) 5 phi6.8 - 1pc 1 BTM25R 89496766 98.14 SGD
Shipped after 2017-10-27
M4 0.09 20 BC6C (bronze casting) 20 30 9.0 8.5 TM10 10.5 4 degrees 2min46sec 16 260 24 10(+/-0.05) 2 Phi3.3 Right-hand thread 1PC 1 BTM10R 89496696 37.47 SGD
In stock
M6 0.35 36 - 32 48 18.0 16.5 TM20 20.5 - 28 1000 40 16(+/-0.05) 4 phi5.1 - 1pc 1 BTM20R 89496741 66.47 SGD
In stock
- - - - - - - - - - - - - - - - - - 1pc 1 BTM22R 89496757 99.49 SGD
Shipped after 2017-10-27
- - - - - - - - - - - - - - - - - - 1pc 1 BTM16R 89496723 57.49 SGD
Shipped after 2017-10-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Feeding of the tailstock
5
From Japan
On 2017-05-18 15:51:06
High rigidity feeling, less blur, less play but smooth back and forth movement, very easy to use.
This review is about item#89496723.
Slide table
3
From Japan
On 2014-07-11 22:51:55
Can not design because dimension of H0 is unknown
This review is about item#89496784.

Related Products