Buy more than* S$200* and get FREE SHIPPING

Compact First-aid Kit

4.00 (2)
Size of Putting Nme(mm)
170x120
Dimensions (Width W x Depth D x Height H) (mm)
252x202x198
Weight (g)
996
Material
Polypropylene, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS-200 89563801 30.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For injury first aid
5
From Japan
On 2016-05-16 14:52:29
It is light compared to wooden, and it is satisfactory because it has a lot storage capacity.
This review is about item#89563801.
To carry medicines
3
From Japan
On 2015-07-31 20:56:40
It is quite convenient to use a refrigerator in the lower drawer.
This review is about item#89563801.

Related Products