Buy more than* S$200* and get FREE SHIPPING

Compact First-aid Kit

3.83 (6)
Size of Putting Nme(mm)
170x120
Dimensions (Width W x Depth D x Height H) (mm)
252x202x198
Weight (g)
1156
Material
Polypropylene, ABS resin, steel
Set Contents
Nail clippers, tweezers, tweezers, scissors
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS-300 89563817 40.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Rescue set at home
5
From Japan
On 2017-03-07 04:33:37
It is solid and has storage capacity. I put in a scattered bandage and poultice so far and refreshed it.
This review is about item#89563817.
Construction site
4
From Japan
On 2016-11-14 15:12:48
It's compact and pretty good.
This review is about item#89563817.
Company placement medicine
5
From Japan
On 2016-02-25 09:55:10
Size is the best placement for company placement
This review is about item#89563817.
First aid kit equipped with gymnasium
4
From Japan
On 2015-10-06 17:44:08
Easy to store and cheap first aid kit. I thought it would be nice to buy only things that are likely to be used as scissors are included. You can stay firm.
This review is about item#89563817.
Emergency
1
From Japan
On 2015-09-24 12:57:23
Since the product name has "First Aid Set" and the contents are also shown in the first piece of photograph, I thought that it was all set as a matter of course, but in reality it was only a box item. Is not it confusing too much?
This review is about item#89563817.
Organization of equipment
4
From Japan
On 2015-07-13 15:53:30
I wanted more room in the height direction. It is a nice feeling to put tablets and tapes with upper trays in fractions. Even if the size is large, it will not be reproduced, so I will organize it to enter.
This review is about item#89563817.

Related Products