Buy more than* S$200* and get FREE SHIPPING

NEW bumping powerful Pole

4.00 (3)
Pipe Diameter (phi mm)
29.6/25.4
Cap Size (mm)
40x70
Withstand Load (kg)
45-15
Depth (mm)
40
Height (mm)
70
Size
Big
Color
White
Width (mm)
1100-1900
Material
Iron / epoxy resin the powder paint
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NPW-110 89568796 -
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Self-reforming closet into closet
5
From Japan
On 2015-09-09 22:00:46
It corresponds well to the length of 180 cm or more.
This review is about item#89568805.
Used to hang clothes
3
From Japan
On 2015-06-18 02:35:30
Purchased for the replacement of an old pole, it seems to be a little thinner than the previous one, but it seems that there is no problem with the state putting it in a pole.
This review is about item#89568805.
closet
4
From Japan
On 2015-04-09 19:10:04
I bought a store to use as a simple walk-in closet. I wear a suit of about 20, but it seems that it is all right now. I am also using a high cam stick rod whose price is doubled, but I think that this product is sufficient.
This review is about item#89568796.

Related Products