Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Expandable Tension Rod Shelf

Withstand Load (kg)
50-30
Depth (mm)
255
Height (mm)
55
Color
White
Width (mm)
730-1120
Material
Iron / epoxy resin the powder paint
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAI-1 89569051 -
Discontinued
[x]
ADD TO CART

Related Products