Buy more than* S$200* and get FREE SHIPPING

Expandable Tension Rod Shelf

4.33 (3)
Depth (mm)
235
Height (mm)
33
Color
White
Material
Iron / epoxy resin the powder paint
...see all>
Product Options
ADD TO CART
Withstand Load (kg) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25-10 Big 750-1200 1PC 1 KB-75 89568692 17.21 SGD
Shipped after 2017-11-24
30-13 Small 630-930 1PC 1 KB-63 89568683 15.40 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
I needed a shelf in the closet
5
From Japan
On 2017-10-21 02:50:09
Since we had space at the top of the closet we purchased it because she needed a shelf, but installation is easy. I corresponded enough for my use. I do not put heavy things on it, so I do not know the strength, but it will not fall loose.
This review is about item#89568692.
Shed
5
From Japan
On 2017-08-29 19:46:21
It can be used without problems with the load as shown in the introduction picture. It was easy to install and quite powerful.
This review is about item#89568692.
Used as a shelf in the toilet as well as product introduction photos
3
From Japan
On 2015-09-10 16:30:29
You can use it without any problem with the load as shown in the introduction photo. When installing, shelf twists and takes time to level out due to problems of plastic strength at the end portion or rattling of the pipe fixing. Once fixed, once there is no problem, considering the price, it is more than enough quality.
This review is about item#89568692.

Related Products