Buy more than* S$200* and get FREE SHIPPING

Adjustable Closet Rod

4.43 (7)
Pipe Diameter (phi mm)
34.0/29.6
Cap Size (mm)
76x110
Depth (mm)
76
Height (mm)
110
...see all>
Product Options
ADD TO CART
Size Color Material Withstand Load (kg) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Material Withstand Load (kg) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oversize White Iron / epoxy resin the powder paint 55-12 1780-2830 1PC 1 NGP-175 89568744 35.99 SGD
In stock
- - - 65-25 1130-1930 1pc 1 NGP-110 89568735 28.99 SGD
In stock
- - - 70-40 730-1130 1pc 1 NGP-70 89568753 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Room drying
5
From Japan
On 2017-11-09 16:22:03
It is easy to install and there is a sense of security even if you wear a lot of laundry Cheap and good shopping was made.
This review is about item#89568744.
Room drying in pollen
5
From Japan
On 2017-03-27 19:21:02
Though it is solid, easy to install and remove. It seems to be able to withstand considerable weight. I wish I could buy it sooner.
This review is about item#89568735.
Clothes storage
1
From Japan
On 2017-03-22 17:03:24
Because the part of the center push screw is made of plastic, it loses the bracing force and cracks and falls in about a year and a half. Although I bought two, it is a similar result, I think that it is not too much to say even a defective item. Both of the two were nearly half the place of installation hidden in the gap between the furniture, so the area covered by clothing was a little over a meter.
This review is about item#89568744.
To hang the partition sheet
5
From Japan
On 2017-02-04 15:06:31
I bought a cold air preliminary partition sheet, but I was looking for a brace bar for installation due to seasonal limitation in winter. . I installed it where there is a height, but I can fix it considerably strongly, so I do not have to worry about falling. I think that it is considerable strength in the brace bar.
This review is about item#89568735.
I use it for insulation of window and chill blockage.
5
From Japan
On 2016-12-01 14:50:26
Condensation was attached to the outer walls and windows well, but since the transparent vinyl cloth purchased together is solid, it is safe to have this thickness. By using together, the temperature inside the condominium room is not too cold in winter, the temperature inside the window side room in solar radiation is different in the summer. It is one of good things to purchase.
This review is about item#89568744.
When changing clothes
5
From Japan
On 2016-11-15 16:54:11
It has strong supporting force and no deflection, and it works without problems with load.
This review is about item#89568735.
Lighten sliding door movement
5
From Japan
On 2014-06-23 18:39:11
Product explanation was explanation to place hanger etc etc by installing it sideways (horizontal). In my case I used it vertically. When the length of the Kamoi is 2, sliding of the sliding door is bad and the movement of the fitting becomes heavy. Previously I had lifted Kamoi with a car jack, but sliding of the sliding doors became worse by raising Kamoi with this product in the future.
This review is about item#89568735.

Related Products